Apply to be a TradeMaster!
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x300x150mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x300x150mm, LP66

SKU:
NSYS3X3315
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 300x300x150mm, LP66
Magnifying glass
Hover image to zoom
$177.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X is a wall-mounting stainless steel 304L electrical enclosure designed for multi-purpose applications and resistance to corrosion. It is designed for use in harsh environments, it can withstand high impact due its IK10 (IEC62262) and it has a high resistance to dust and water with an IP66 rating (IEC60529). This electrical enclosure has a nominal height, width and depth of 300mm, 300mm and 150mm respectively. The electrical enclosure is made with Scotch-Brite® brushed surface finish. The electrical enclosure consists of a body, a plain door and one lock. The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door has a 3mm double-bar lock insert. The door can be removed for maintenance purposes. The net weight of the electrical enclosure is 4.062kg.
Features:
  • Stainless steel enclosure ideal for harsh environments.
  • Resistant to corrosion for lasting durability.
  • High-impact resistance with IK10 rating.
  • IP66 rating provides excellent protection against dust and water.
  • Reversible door can be opened up to 120° for easy access.
  • Lockable door with a 3mm double-bar lock insert for added security.
  • Easy maintenance with removable door.
  • Lightweight design for convenient installation.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy