Shop Resideo Sale
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x300x200mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x300x200mm, LP66

SKU:
NSYS3X4320
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x300x200mm, LP66
Magnifying glass
Hover image to zoom
$277.09 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X is a wall-mounting electrical enclosure made of stainless steel 304L, designed for a multi-purpose application and resistance to corrosion. This electrical enclosure has a nominal height, width and depth of 400mm, 300mm and 200mm respectively. The electrical enclosure is made with Scotch-Brite® brushed surface finish and has a single piece body, cross-shaped structure with a gutter shaped front rail. It is possible to open the door up to 120°, allowing easy access to the equipment inside. It is also possible to change the opening side of the door (reversible). The door has a 3mm double-bar lock insert. The door can be removed for maintenance purposes. The electrical enclosure is certified by UL 508 type A and CAN/CSA 22, and it has a high resistance to dust and water with an IP66 rating (IEC60529) and can withstand high impact due its IK10 (IEC62262). The net weight of the electrical enclosure is 5.468kg.
Features:
  • Stainless steel 304L construction for long-lasting durability.
  • Scotch-Brite brushed surface finish for easy maintenance.
  • Cross-shaped structure with a gutter-shaped front rail for added strength.
  • Reversible door with 3mm double-bar lock insert.
  • Easy access to equipment with 120° door opening.
  • High resistance to dust and water for added protection.
  • Can withstand high impact for added durability.
  • Ideal for multi-purpose applications.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy