Apply to be a TradeMaster!
Main product image of Wall Mounted Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x600x200mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x600x200mm, LP66

SKU:
NSYS3X4620
Rating:
(0)
Q&A:
(0)
Wall Mounted Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 400x600x200mm, LP66
Magnifying glass
Hover image to zoom
$328.76 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X stainless steel 304L wall-mounting enclosure is designed for multi-purpose applications and resistance to corrosion It is certified CAN/CSA 22 and UL 508 type A, and has a nominal height, width and depth of 400mm, 600mm and 200mm respectively The enclosure is made with Scotch-Brite® brushed surface finish, and features a single piece body, cross-shaped structure and gutter shaped front rail The door has a reversible (120°) opening side and is secured with a 3mm double-bar lock The door can be removed for maintenance purposes The enclosure has an IK10 (IEC62262) rating for high impact and an IP66 (IEC60529) rating for high resistance to dust and water The net weight of the enclosure is 9,124kg
Features:
  • Versatile stainless steel wall-mounting enclosure for various applications and corrosion-resistant.
  • Single-piece body and cross-shaped structure with a gutter-shaped front rail.
  • Reversible door (120°) with a 3mm double-bar lock for ease of access and security.
  • Easy maintenance with a removable door.
  • High-impact resistance with an IK10 rating.
  • High resistance to dust and water with an IP66 rating.
  • Scotch-Brite® brushed surface finish for a sleek design.
  • Net weight of 9.124kg for sturdy installation.

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy