Apply to be a TradeMaster!
Main product image of Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 800x600x250mm, LP66
Magnifying glass
Hover image to zoom

Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 800x600x250mm, LP66

SKU:
NSYS3X8625
Rating:
(0)
Q&A:
(0)
Wall Mounted Electrical Enclosure, Spacial S3x, Stainless Steel 304L, Plain Door, 800x600x250mm, LP66
Magnifying glass
Hover image to zoom
$659.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Spacial S3X stainless steel 304L wall-mounting electrical enclosure is designed for multi-purpose applications and resistance to corrosion. It has a nominal height, width and depth of 800mm, 600mm and 250mm respectively. The electrical enclosure is made with Scotch-Brite® brushed surface finish and consists of a body, a plain door, two locks and two perforated vertical profiles. The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door has a two lock points lock with a 3mm double-bar insert. The door can be removed for maintenance purposes. The electrical enclosure is designed to withstand high impact due to its IK10 (IEC62262) rating and is highly resistant to dust and water with an IP66 rating (IEC60529). The net weight of the electrical enclosure is 22.474kg.
Features:
  • Stainless steel wall-mounting enclosure with a Scotch-Brite® brushed surface finish
  • Highly resistant to dust and water with IP66 rating
  • IK10 rating for high impact resistance
  • Plain door opens up to 120° for easy access to equipment
  • Reversible door with two lock points for secure access
  • Easy-to-remove door for maintenance purposes
  • Designed for multi-purpose applications
  • Corrosion-resistant construction for lasting durability

Specs

–
Series:

Spacial S3X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy