Apply to be a TradeMaster!
Main product image of Symmetric Mounting Rail 35x15 L2000mm Type A (Set of 10)
Magnifying glass
Hover image to zoom

Symmetric Mounting Rail 35x15 L2000mm Type A (Set of 10)

SKU:
NSYSDR200
Rating:
(0)
Q&A:
(0)
Symmetric Mounting Rail 35x15 L2000mm Type A (Set of 10)
Magnifying glass
Hover image to zoom
$10.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Set of 10 symmetrical DIN rails for equipment. The rail is made from not perforated 1,5mm galvanised steel. The nominal width is 35mm. The nominal height is 15mm. The product length is 2000mm. Fixed with a pitch of 25mm. This product is qualified as a green premium, with minimal use of hazardous substances.
Features:
  • Material: Galvanized steel, zinc-coated steel or aluminum
  • Length: 2000 mm Symmetric rail, Galvanized steel Symmetric rail, Galvanized steel

Specs

–
Series:

Spacial CRN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy