Apply to be a TradeMaster!
Main product image of Floor Standing Modular Electrical Enclosure, PanelSet SFN, Decarbonized Steel, 1200x600x400mm, IP55
Magnifying glass
Hover image to zoom

Floor Standing Modular Electrical Enclosure, PanelSet SFN, Decarbonized Steel, 1200x600x400mm, IP55

SKU:
NSYSFN12640
Rating:
(0)
Q&A:
(0)
Floor Standing Modular Electrical Enclosure, PanelSet SFN, Decarbonized Steel, 1200x600x400mm, IP55
Magnifying glass
Hover image to zoom
$1,072.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This PanelSeT SFN is a floor standing modular decarbonized steel electrical enclosure that is suitable for multi-purpose applications. It contains recycled steel, which is produced with renewable energy, resulting into a significant reduction of CO2 emissions. It has a nominal height, width, and depth of 1200 mm, 600 mm and 400 mm, respectively. The frame and uprights of the enclosure are made of galvanized steel for durability. The door and panels are made of steel sheets, while the handle is made of polyamide 6 with 30% fiberglass. An epoxy-polyester powder finish provides a smooth appearance. The enclosure has a grey (RAL 7035) color with a black (RAL 9005) handle, one plain door, one rear panel, one roof, two sliding rails and one set of quick-fixing mounting plate brackets. The door has an aperture up to 120 degrees and is reversible, meaning it can be opened from either side. The door has a four-point lock with a handle that has a 5 mm double-bar insert for security. The enclosure has an IP55 rating, which makes it resistant to dust, water and oil ingress. The enclosure is also resistant to impacts, with an IK10 rating. Operation is convenient due to rear, front, and side access.
Features:
  • Sustainable design that contains recycled steel manufactured with renewable energy to face environmental challenges.
  • IEC and UL compliant making it sturdy, robust, and durable for maximum component protection.
  • Available in mounted, kit, and customized versions to optimize your configurations coping with specific needs.
  • Ergonomic design for convenience & time-saving operations.
  • Large choice of dimensions & accessories to simplify mounting and installation of electrical equipment.
  • Reusable eco-friendly packaging with significant cancelation of single use plastics.

Specs

–
Series:

PanelSeT SFN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy