Apply to be a TradeMaster!
Main product image of Bottom and Top Frame, PanelSet SFN, for Electrical Enclosure W1200 D500mm, Roof Included
Magnifying glass
Hover image to zoom

Bottom and Top Frame, PanelSet SFN, for Electrical Enclosure W1200 D500mm, Roof Included

SKU:
NSYSFNC125
Rating:
(0)
Q&A:
(0)
Bottom and Top Frame, PanelSet SFN, for Electrical Enclosure W1200 D500mm, Roof Included
Magnifying glass
Hover image to zoom
$457.57 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
These steel frameworks are purpose-built to assemble a PanelSeT SFN floor standing modular decarbonized steel electrical enclosure for various applications. It contains recycled steel, which is produced with renewable energy, resulting into a significant reduction of CO2 emissions. This set of top and bottom frames and roof has a nominal width and depth of 1200 mm and 500 mm, respectively. It is made of galvanized steel for durability. An epoxy-polyester powder finish provides a smooth appearance. It has a grey (RAL 7035) color. This product is qualified as a green premium, with minimal use of hazardous substances.
Features:
  • Sustainable design that contains recycled steel manufactured with renewable energy to face environmental challenges.
  • Built for the purpose of assembling a PanelSeT SFN electrical enclosure in kit version.
  • Sturdy, robust, and durable for maximum component protection.
  • Ergonomic design for convenience & time-saving operations.
  • Available in different sizes to fit your installation needs.
  • Reusable eco-friendly packaging with significant cancelation of single use plastics.

Specs

–
Series:

PanelSeT SFN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy