Apply to be a TradeMaster!
Main product image of Glazed Door, PanelSet SFN, for Electrical Enclosure H1200xw800mm
Magnifying glass
Hover image to zoom

Glazed Door, PanelSet SFN, for Electrical Enclosure H1200xw800mm

SKU:
NSYSFND128T
Rating:
(0)
Q&A:
(0)
Glazed Door, PanelSet SFN, for Electrical Enclosure H1200xw800mm
Magnifying glass
Hover image to zoom
$376.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This glazed door is purpose-built to assemble a PanelSeT SFN floor standing modular decarbonized steel electrical enclosure for various applications. It has a nominal height and width of 1200 mm and 800 mm, respectively. It has a nominal height and width of 1800 mm and 800 mm, respectively. The door is made of steel sheet and Securit glass, while the handle is made of polyamide 6 with 30% fiberglass. An epoxy-polyester powder finish provides a smooth appearance. It has a grey (RAL 7035) color with a black (RAL 9005) handle. It has an aperture up to 120 degrees and is reversible, meaning it can be opened from either side. The door has a four-point lock with a handle that has a 5 mm double-bar insert for security. This product is qualified as a green premium, with minimal use of hazardous substances.
Features:
  • Built for the purpose of assembling a PanelSeT SFN electrical enclosure in kit version.
  • The handle design is both aesthetic and ergonomic, making it easier to open and close.
  • Sturdy, robust, and durable for maximum component protection.
  • Available in different sizes to fit your installation needs.
  • Reusable eco-friendly packaging with significant cancelation of single use plastics.

Specs

–
Series:

PanelSeT SFN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy