Apply to be a TradeMaster!
Main product image of Handle for Shaped Inserts And Cylindrical Barrels, PanelSet SFN, Spacial SM, for Electrical Enclosure, Ral9005
Magnifying glass
Hover image to zoom

Handle for Shaped Inserts And Cylindrical Barrels, PanelSet SFN, Spacial SM, for Electrical Enclosure, Ral9005

SKU:
NSYSFNHS1
Rating:
(0)
Q&A:
(0)
Handle for Shaped Inserts And Cylindrical Barrels, PanelSet SFN, Spacial SM, for Electrical Enclosure, Ral9005
Magnifying glass
Hover image to zoom
$16.26 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This handle is a locking accessory for PanelSeT SFN and Spacial SM floor standing steel electrical enclosures. It is compatible with a wide range of shape inserts and cylindric barrels with key lock. It has a space reserved for enclosure identification of dimensions 21x17 mm, which is protected by a label frame. The handle material is Polyamide 6 with 60% fibreglass and colour black RAL 9005. It includes the standard handle and the fixing elements. It has a mechanical protection of IK10 and fire resistance up to 650°C.
Features:
  • The handle design is both aesthetic and ergonomic, making it easier to open and close.
  • Space reserved for enclosure identification which is protected by a label frame.
  • Sturdy, robust, and durable.
  • Possibility to change the opening direction of the door: right/left.

Specs

–
Series:

PanelSeT SFN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy