Apply to be a TradeMaster!
Main product image of Pc Box LP66 Ik08 RAL7035 Int.h225w175d100 Ext.h241w191d128 Transp.cover H20
Magnifying glass
Hover image to zoom

Pc Box LP66 Ik08 RAL7035 Int.h225w175d100 Ext.h241w191d128 Transp.cover H20

SKU:
NSYTBP241910T
Rating:
(0)
Q&A:
(0)
Pc Box LP66 Ik08 RAL7035 Int.h225w175d100 Ext.h241w191d128 Transp.cover H20
Magnifying glass
Hover image to zoom
$44.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This TBP is a wall-mounted box made of polycarbonate It is designed for multi-purpose applications and can be used indoor or outdoor The box has a grey (RAL 7035) body and a low transparent cover The enclosure has a nominal height, width, and depth of 241 mm, 194 mm, and 107 mm, respectively The internal dimensions of the box are 225 mm x 175 mm x 100 mm The cover is closed by four captive flat screws located outside the sealed area of the box to maintain IP The box has a class II electrical insulation that prevents electric shocks and allows the building of totally insulated solutions It is also resistant to fire up to 960°C in accordance with IEC 62208 standard The box offers high protection against dust and water with an IP66 rating (NEMA 4,4X) and is impact resistant with an IK08 rating (IEC 62262) It can be stored in ambient air temperatures ranging from -15 to 60°C and used in ambient air temperature ranging from -25 to 80 °C without affecting its performance The product is UL certified
Features:
  • Versatile wall-mounted polycarbonate box suitable for indoor and outdoor use.
  • Secure cover with four captive flat screws to maintain IP rating.
  • Class II electrical insulation for shock prevention and insulated solutions.
  • Impressive fire resistance up to 960°C for added safety.
  • High protection against dust and water with an IP66 rating.
  • Impact resistance with an IK08 rating for lasting durability.
  • Operates efficiently in temperatures from -25 to 80°C without performance loss.

Specs

–
Series:

Thalassa TBP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy