Shop Resideo Sale
Main product image of Pc Box LP66 Ik08 RAL7035 Int.h225w175d120 Ext.h241w194d127 Opaque PC Cover H40
Magnifying glass
Hover image to zoom

Pc Box LP66 Ik08 RAL7035 Int.h225w175d120 Ext.h241w194d127 Opaque PC Cover H40

SKU:
NSYTBP241912H
Rating:
(0)
Q&A:
(0)
Pc Box LP66 Ik08 RAL7035 Int.h225w175d120 Ext.h241w194d127 Opaque PC Cover H40
Magnifying glass
Hover image to zoom
$50.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This TBP is a wall-mounted box made of polycarbonate It is designed for multi-purpose applications and can be used indoor or outdoor The box has a grey (RAL 7035) body and a high plain cover The enclosure has a nominal height, width, and depth of 241 mm, 194 mm, and 127 mm, respectively The internal dimensions of the box are 225 mm x 175 mm x 120 mm The cover is closed by four captive flat screws located outside the sealed area of the box to maintain IP The box has a class II electrical insulation that prevents electric shocks and allows the building of totally insulated solutions It is also resistant to fire up to 960°C in accordance with IEC 62208 standard The box offers high protection against dust and water with an IP66 rating (NEMA 4,4X) and is impact resistant with an IK08 rating (IEC 62262) It can be stored in ambient air temperatures ranging from -15 to 60°C and used in ambient air temperature ranging from -25 to 80 °C without affecting its performance The product is UL certified
Features:
  • Polycarbonate wall-mounted box suitable for indoor and outdoor applications.
  • Sealed with four captive flat screws to maintain IP protection.
  • Class II electrical insulation prevents electric shocks for utmost safety.
  • Can withstand temperatures ranging from -25 to 80 °C with no performance loss.
  • Resistant to fire up to 960°C, ensuring optimal fire protection.
  • Offers high protection against dust and water with an IP66 rating.
  • Impact-resistant design ensures lasting durability.

Specs

–
Series:

Thalassa TBP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy