Apply to be a TradeMaster!
Main product image of Pc Box LP66 Ik08 RAL7035 Int.h325w275d120 Ext.h341w291d128 Opaque PC Cover H20
Magnifying glass
Hover image to zoom

Pc Box LP66 Ik08 RAL7035 Int.h325w275d120 Ext.h341w291d128 Opaque PC Cover H20

SKU:
NSYTBP342912
Rating:
(0)
Q&A:
(0)
Pc Box LP66 Ik08 RAL7035 Int.h325w275d120 Ext.h341w291d128 Opaque PC Cover H20
Magnifying glass
Hover image to zoom
$110.87 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This TBP is a wall-mounted box made of polycarbonate It is designed for multi-purpose applications and can be used indoor or outdoor The box has a grey (RAL 7035) body and a low plain cover The enclosure has a nominal height, width, and depth of 341 mm, 291 mm, and 128 mm, respectively The internal dimensions of the box are 325 mm x 275 mm x 120 mm The cover is closed by four captive flat screws located outside the sealed area of the box to maintain IP The box has a class II electrical insulation that prevents electric shocks and allows the building of totally insulated solutions It is also resistant to fire up to 960°C in accordance with IEC 62208 standard The box offers high protection against dust and water with an IP66 rating (NEMA 4,4X) and is impact resistant with an IK08 rating (IEC 62262) It can be stored in ambient air temperatures ranging from -15 to 60°C and used in ambient air temperature ranging from -25 to 80 °C without affecting its performance The product is UL certified
Features:
  • Versatile wall-mounted box suitable for indoor and outdoor use.
  • High-level dust and water protection with IP66 rating.
  • Class II electrical insulation ensures safety from electric shocks.
  • Resistant to fire up to 960°C in accordance with standards.
  • Impact-resistant with IK08 rating providing lasting durability.
  • Easy to secure with four captive flat screws for optimal protection.
  • Suitable for a wide range of applications without affecting performance.

Specs

–
Series:

Thalassa TBP

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy