Apply to be a TradeMaster!
Main product image of Abs Box LP66 Ik07 RAL7035 Int.h175w105d100 Ext.h192w121d105 Opaque Cover H40
Magnifying glass
Hover image to zoom

Abs Box LP66 Ik07 RAL7035 Int.h175w105d100 Ext.h192w121d105 Opaque Cover H40

SKU:
NSYTBS191210H
Rating:
(0)
Q&A:
(0)
Abs Box LP66 Ik07 RAL7035 Int.h175w105d100 Ext.h192w121d105 Opaque Cover H40
Magnifying glass
Hover image to zoom
$20.80 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
ABS box IP66 IK07 RAL7035 Int.H175W105D100 Ext.H192W121D105 Opaque cover H40. Label: Enclosures - range: Thalassa - internal depth: 100 mm - enclosure mounting: wall mounted - device composition: 1 cover ,1 body ,4 cover screw - quantity per set: set of 2 - body type: one piece moulded - type of front cover: high plain cover - cover fixing: plastic screws - lock type: captive screw flat outside sealed area - removable parts: cover by captive screws - product name: Thalassa TBS - device application: multi-purpose - product or component type: industrial box - height: 192 mm - width: 121 mm - depth: 105 mm - internal height: 175 mm - internal width: 105 mm - Range Presentation: Caution: the presentation just hereafter is showing you a selection of the more popular enclosures: - Compact enclosures, mounting plates, plinths, lifting accessories. - Suitable enclosures,mounting plates, plinths, lifting accessories, cables glands plates, coupling accessories etc - Range Benefits: Add products to the basket and get: - Your Bill of Materials (BOM list) in a CSV format (excel compatible) or an illustrated pdf file. - A complete collection of the product data sheets assembled in pdf format for your technical files - Range Application Presentation: Machine manufacturers (all segments) and control system panel builders.

Specs

–
Series:

Thalassa TBS

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy