Apply to be a TradeMaster!
Main product image of Abs Box LP66 Ik07 RAL7035 Int.h275w225d120 Ext.h291w241d128 Transp.cover H20
Magnifying glass
Hover image to zoom

Abs Box LP66 Ik07 RAL7035 Int.h275w225d120 Ext.h291w241d128 Transp.cover H20

SKU:
NSYTBS292412T
Rating:
(0)
Q&A:
(0)
Abs Box LP66 Ik07 RAL7035 Int.h275w225d120 Ext.h291w241d128 Transp.cover H20
Magnifying glass
Hover image to zoom
$69.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This TBS is a wall-mounted box made of ABS that is suitable for multi-purpose applications The box has a height, width, and depth of 291 mm, 241 mm, and 128 mm, respectively The internal dimensions of the box are 275 mm x 225 mm x 120 mm The box is made of ABS (acrylonitrile butadiene-styrene), which offers resistance to impact and high temperatures The box comes in a grey (RAL 7035) color with a low transparent cover It is fixed with captive flat screws The box has a class II electrical insulation that prevents electric shocks and allows the building of totally insulated solutions It is also resistant to fire up to 650°C in accordance with IEC 60695-2-11 standard The box offers high protection against dust and water with an IP66 rating (NEMA 4,4X) and is impact resistant with an IK07 rating (IEC 62262) It can be stored in ambient air temperatures ranging from -15 to 40°C and used in ambient air temperature ranging from -25 to 60 °C without affecting its performance
Features:
  • Wall-mounted ABS box suitable for versatile indoor use.
  • Resistant to impact and high temperatures for lasting durability.
  • Low transparent cover with captive flat screws ensures optimal protection.
  • Class II electrical insulation for enhanced safety and shock prevention.
  • Impressive fire resistance up to 650°C in accordance with standards.
  • Offers superior dust and water resistance for lasting durability.
  • Operates efficiently in temperatures from -25 to 60°C without performance loss.

Specs

–
Series:

Thalassa TBS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy