Apply to be a TradeMaster!
Main product image of Low-Voltage Fan Coil Room Controller & Zone Controller w/ Dehumidification Control (White Case/Fascia)
Magnifying glass
Hover image to zoom

Low-Voltage Fan Coil Room Controller & Zone Controller w/ Dehumidification Control (White Case/Fascia)

SKU:
SE8350U0B11
Rating:
(0)
Q&A:
(0)
Low-Voltage Fan Coil Room Controller & Zone Controller w/ Dehumidification Control (White Case/Fascia)
Magnifying glass
Hover image to zoom
$453.42 each
In Stock
In Stock
Get 11 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
SE8300 Series room controllers are used for Low Voltage Fan Coil Unit control. The room controllers rated supply voltage range is 24 to 28V AC at 50 or 60Hz +/-15%. The rated current is 4A. The device consumption is up to 12VA. The room controller is colored white and is equiped with a communication port that uses BACnet MS/TP protocol and a PIR sensor. Its Room and Outdoor Air Temperature Display Range is between -40 and 50 oC. The measurement accuracy is +/- 0.5%. The temperature setting range is 12 to 37.5oC for cooling and 4.5 to 32 oC for heating. The room controller is equiped with 2 digital inputs, 5 analog inputs (5 to 10V), 4 analog outputs, and 5 digital outputs. The analog output voltage is 0 to 10V DC at < 5mA into > 2 kOhm resistance. The digital output rating is 28V AC 50 or 60 Hz, 0.3A, 1.5A inrush current. The product follows the following standards: IEC 61326-1: 2005, FCC part 15 subpart C, RSS 210 issue 8, FCC part 15 subpart B, ICES-003, EN 60950-1: 2006/A2, EN 60950-1: 2013, ETSI EN 301 489-1: v1.9.2. The product follows the directives: 2014/30/EU - electromagnetic compatibility, 2014/35/EU - low voltage directive, 2014/53/EU - radio equipment directive. The ambient air temperature for operation is between 0 and 50oC. The relative humidity for operating or storage is between 0 and 75% non condensing. The humidity reading range is 10 to 90% RH non-condensing.

Specs

–
Type:

Sensor

Voltage:

24V

Color:

White

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy