Shop Resideo Sale
Main product image of Empty Pendant Control Station, Harmony XAC, Yellow, XACA08H7
Magnifying glass
Hover image to zoom

Empty Pendant Control Station, Harmony XAC, Yellow, XACA08H7

SKU:
XACA08H7
Rating:
(0)
Q&A:
(0)
Empty Pendant Control Station, Harmony XAC, Yellow, XACA08H7
Magnifying glass
Hover image to zoom
$241.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Yellow

Description

–
This Harmony XACA08H7 is an empty pendant control station with 8 vertical openings for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.

Specs

–
Product Type:

Push Button

Country of Origin:

Czech Republic

Illuminated:

No

Material:

Plastic

Approvals:

UL

CSA

CE

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy