Shop Resideo Sale
Main product image of Push Button, Harmony XAC, White, XACA9411
Magnifying glass
Hover image to zoom

Push Button, Harmony XAC, White, XACA9411

SKU:
XACA9411
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XAC, White, XACA9411
Magnifying glass
Hover image to zoom
$5.19 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
This Harmony XAC, booted head for push buttons operates with spring return / impulse mechanism and uses front mounting. This white booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. The booted head prevents growth of bacteria in joints and gaps: ideal for high hygiene environments like food and beverage industry. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

–
Operator Type:

Spring Return

Illuminated:

No

Country of Origin:

Czech Republic

Approvals:

CSA

UL

CE

Material:

Plastic

Color:

White

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy