Shop Resideo Sale
Main product image of Turn-To-Release NC 1-Operator Mushroom Head, No Legend, NEMA 1, 3, 3R, 4, 12 & 13 Push-Button Control Station (Red), XALACS1
Magnifying glass
Hover image to zoom

Turn-To-Release NC 1-Operator Mushroom Head, No Legend, NEMA 1, 3, 3R, 4, 12 & 13 Push-Button Control Station (Red), XALACS1

SKU:
XALACS1
Rating:
(0)
Q&A:
(0)
Turn-To-Release NC 1-Operator Mushroom Head, No Legend, NEMA 1, 3, 3R, 4, 12 & 13 Push-Button Control Station (Red), XALACS1
Magnifying glass
Hover image to zoom
$154.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Grey, Yellow

Description

–

XAL control stations are suitable for most common functions. XALK control stations are complete stations for emergency stop functions. This control station has an enclosure with a light grey box and a yellow cover. Control Station has a trigger action emergency stop operator with a 40mm red mushroom button. Operator is a turn to release push button. The operator has one normally closed contact. Control Station is 2.68 inches tall, 2.68 inches wide and 4.53 inches deep. The relay weighs 0.43 lbs. This point of purchase product is packaged in a blister pack. Control station is UL Listed and CSA certified.

  • This product is certified by IEC, UL, CSA and CE.
  • This range of control stations combines simplicity of setup with compact size and flexibility. It is ideal for applications requiring good resistance to chemical agents.
  • Plastic XALD/XALK control stations and enclosures for 22mm plastic pushbuttons (XB5/ZB5 range).

Specs

–
Warranty:

18 Months

Color:

Grey

Yellow

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy