Shop Resideo Sale
Main product image of 3 Hole, 22mm Hole Diameter, Polycarbonate Pushbutton Switch Enclosure, XALD03H7
Magnifying glass
Hover image to zoom

3 Hole, 22mm Hole Diameter, Polycarbonate Pushbutton Switch Enclosure, XALD03H7

SKU:
XALD03H7
Rating:
(0)
Q&A:
(0)
3 Hole, 22mm Hole Diameter, Polycarbonate Pushbutton Switch Enclosure, XALD03H7
Magnifying glass
Hover image to zoom
$56.30 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Dark Grey Lid / Light Grey Base
Product Highlight: Material
Plastic

Description

–
3 Hole, 22mm Hole Diameter, Polycarbonate Pushbutton Switch Enclosure 13, 4X NEMA Rated

Specs

–
Series:

XALD

Color:

Dark Grey Lid / Light Grey Base

Approvals:

CSA

UL

Country of Origin:

Czech Republic

Material:

Plastic

Product Type:

Control Station Enclosure

Number of Cutouts:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy