Shop Resideo Sale
Main product image of 5-Hole 22mm Hole Dia. Polycarbonate NEMA 4X & 13 Pushbutton Switch Enclosure, XALD05H7
Magnifying glass
Hover image to zoom

5-Hole 22mm Hole Dia. Polycarbonate NEMA 4X & 13 Pushbutton Switch Enclosure, XALD05H7

SKU:
XALD05H7
Rating:
(0)
Q&A:
(0)
5-Hole 22mm Hole Dia. Polycarbonate NEMA 4X & 13 Pushbutton Switch Enclosure, XALD05H7
Magnifying glass
Hover image to zoom
$118.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Grey

Description

–

This Harmony XALD empty control station has 5 cut-out for 5 push buttons / 5 functions for controlling of operation in machines. This 5 cut-out dark grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40 C to 70 C allows versatility in usage of product.

Specs

–
Material:

Polycarbonate

Product Type:

Push Button Controls

Warranty:

18 Months

Color:

Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy