Shop Resideo Sale
Main product image of Push-Button Control Station, Momentary, 2NO/NC, Open, Close & Stop 3 Pushbutton Operators, Flush Push Button Operator, 13 & 4X NEMA Rating, Gray, XALD321S1H7
Magnifying glass
Hover image to zoom

Push-Button Control Station, Momentary, 2NO/NC, Open, Close & Stop 3 Pushbutton Operators, Flush Push Button Operator, 13 & 4X NEMA Rating, Gray, XALD321S1H7

SKU:
XALD321S1H7
Rating:
(0)
Q&A:
(0)
Push-Button Control Station, Momentary, 2NO/NC, Open, Close & Stop 3 Pushbutton Operators, Flush Push Button Operator, 13 & 4X NEMA Rating, Gray, XALD321S1H7
Magnifying glass
Hover image to zoom
$139.60 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Diameter
22mm Diameter

Description

–
Push-Button Control Station, Momentary, 2NO/NC, Open, Close & Stop 3 Pushbutton Operators, Flush Push Button Operator, 13 & 4X NEMA Rating, Gray

Specs

–
Voltage:

600V

Approvals:

CE

UL

CSA

Diameter:

22mm

Country of Origin:

France

Illuminated:

No

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy