Apply to be a TradeMaster!
Main product image of Push Button, 40mm, Yellow, Mushroom, XALK178FH7
Magnifying glass
Hover image to zoom

Push Button, 40mm, Yellow, Mushroom, XALK178FH7

SKU:
XALK178FH7
Rating:
(0)
Q&A:
(0)
Push Button, 40mm, Yellow, Mushroom, XALK178FH7
Magnifying glass
Hover image to zoom
$113.00 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Diameter
40mm Diameter
Product Highlight: Material
Plastic

Description

–
This Harmony XALK yellow control station for emergency stop function is ideal for your complete control station. It operates with turn to release mechanism and uses screw-clamp terminals. This control station with mushroom head push button for emergency stop function is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. Its schematic is clearly distinguishable thanks to clear colors. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.

Specs

–
Approvals:

CE

CSA

UL

Color:

Red

Diameter:

40mm

Material:

Plastic

Country of Origin:

Czech Republic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy