Shop Resideo Sale
Main product image of 1-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 3.15" High x 3.15" Wide x 2.03" Deep, XAPG19201
Magnifying glass
Hover image to zoom

1-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 3.15" High x 3.15" Wide x 2.03" Deep, XAPG19201

SKU:
XAPG19201
Rating:
(0)
Q&A:
(0)
1-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 3.15" High x 3.15" Wide x 2.03" Deep, XAPG19201
Magnifying glass
Hover image to zoom
$123.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Grey

Description

–

This Harmony XAPG, is a die-cast empty control station. It has 1 cut-out diameter 22mm for 1 function. Designed for industry, it offers operating simplicity, flexibility and robustness. Its protection index is IP65. Its wide range of operating temperatures from -25 C to 70 C allows versatility in usage of product. It provides a zinc alloy grey (RAL 7032) enclosure. It is designed for machines builders (automotive, textile, wood) and services and infrastructures, energy distribution, building, airport. It is compatible with the Harmony XB4 range of control and signaling units.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Color:

Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy