Shop Resideo Sale
Main product image of 2-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 5.12" High x 3.15" Wide x 2.03" Deep, XAPG29202
Magnifying glass
Hover image to zoom

2-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 5.12" High x 3.15" Wide x 2.03" Deep, XAPG29202

SKU:
XAPG29202
Rating:
(0)
Q&A:
(0)
2-Hole 1.58" Hole Dia. Zinc Alloy NEMA 4 & 13 Pushbutton Switch Enclosure, 5.12" High x 3.15" Wide x 2.03" Deep, XAPG29202
Magnifying glass
Hover image to zoom
$137.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey
Product Highlight: Warranty
18 Months Warranty

Description

–

XAPG 22mm enclosures are for industrial applications. These empty enclosures can be used with push buttons and pilot lights from the XB4 metal or XB5 plastic push button ranges. This grey die cast zinc alloy enclosure has openings for two operators. The spacing of the operator holes allows the enclosure vertically and have enough electrical clearance to mount the operators properly. The enclosure is NEMA 4 and 13 rated. Enclosure is 5.12 inches tall, 3.15 inches wide and 2.03 inches deep. The relay weighs 0.66 lbs. Enclosure is UL Listed and CSA certified.

  • It is suitable for automotive, textiles, timber, energy distribution, public works, building and airport applications.
  • This product is certified by CSA.
  • It is compatible with the XB4 range 22mm control and signaling units.
  • Harmony XAM, XAP industrial IP67 enclosures combines simple installation, configuration flexibility and robust construction.
  • The Harmony XAM, XAP range of insulated or metal enclosures designed for use in severe environments.

Specs

–
Color:

Grey

Warranty:

18 Months

Product Type:

Push Button Controls

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy