Shop Resideo Sale
Main product image of 5-Hole 1.58" Hole Dia. Aluminum NEMA 4 & 13 Pushbutton Switch Enclosure, 12.2" High x 3.35" Wide x 3.03" Deep, XAPG59505
Magnifying glass
Hover image to zoom

5-Hole 1.58" Hole Dia. Aluminum NEMA 4 & 13 Pushbutton Switch Enclosure, 12.2" High x 3.35" Wide x 3.03" Deep, XAPG59505

SKU:
XAPG59505
Rating:
(0)
Q&A:
(0)
5-Hole 1.58" Hole Dia. Aluminum NEMA 4 & 13 Pushbutton Switch Enclosure, 12.2" High x 3.35" Wide x 3.03" Deep, XAPG59505
Magnifying glass
Hover image to zoom
$349.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Grey
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Material
Die cast aluminium

Description

–
This item is a 5-Hole 1.58" Hole Dia. Aluminum NEMA 4 & 13 Pushbutton Switch Enclosure, 12.2" High x 3.35" Wide x 3.03" Deep, XAPG59505 manufactured by Schneider Electric.

Specs

–
Color:

Grey

Warranty:

18 Months

Material:

Die cast aluminium

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy