Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Round Nonilluminated Push-Button Switch (Red), XB4AB2
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Round Nonilluminated Push-Button Switch (Red), XB4AB2

SKU:
XB4AB2
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Round Nonilluminated Push-Button Switch (Red), XB4AB2
Magnifying glass
Hover image to zoom
$130.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

XB4/ZB4 22mm push buttons are for industrial applications. XB4/ZB4 operators have chromium plated metal bezels that connect to a fully metal mounting collar. Operator is a turn to release push button with a 40mm red mushroom button. The operator has one normally closed contact. Contact has UL A600, UL Q600, IEC AC15 and IEC DC13 contact ratings. The mushroom button is NEMA 4, 4X and 13 rated. Turn to release mushroom button is 1.85 inches tall, 1.57 inches wide and 3.23 inches deep. The push button assembly weighs 0.26 lbs. This point of purchase product is packaged in a blister pack. Push button is UL Listed and CSA certified

  • It is ideal for machine builder industry applications such as automotive, textile and wood. It is also suitable for use in public works, building and airport.
  • This product meets EN/IEC 60947-5-4, EN/IEC 60947-1, IEC 60364-5-53, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-5-1, UL 508 and JIS C8201-1 standards.
  • It is installed into a 22mm panel cutout.
  • Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines and processes.
  • The modular range of 22mm metal control and signaling units combine simplicity of installation, modern standard and flush mounted design.

Specs

–
Warranty:

18 Months

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy