Apply to be a TradeMaster!
Main product image of Push Button, Harmony XB4, 22mm, Black, Flush, XB4BA821
Magnifying glass
Hover image to zoom

Push Button, Harmony XB4, 22mm, Black, Flush, XB4BA821

SKU:
XB4BA821
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB4, 22mm, Black, Flush, XB4BA821
Magnifying glass
Hover image to zoom
$26.60 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal

Description

–
This Harmony XB4 black, complete push button for manual overload reset is part of the range diameter 22mm, Harmony XB4 metal. It has a circular head shape with a flush unmarked push. It features 10mm operating travel and 6mm to 16mm activating distance, and screw connection type. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66.

Specs

–
Approvals:

UL

CE

CSA

Series:

XB4

Color:

Black

Diameter:

22mm

Material:

Metal

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy