Apply to be a TradeMaster!
Main product image of Selector Switch, Harmony XB4, 22mm, Black, XB4BJ33
Magnifying glass
Hover image to zoom

Selector Switch, Harmony XB4, 22mm, Black, XB4BJ33

SKU:
XB4BJ33
Rating:
(0)
Q&A:
(0)
Selector Switch, Harmony XB4, 22mm, Black, XB4BJ33
Magnifying glass
Hover image to zoom
$43.00 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Metal
Product Highlight: Diameter
22mm Diameter

Description

This Harmony XB4 long handle modular black selector switch has 3 positions, operates with a stay-put mechanism. It has a metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Specs

Color:

Black

Material:

Metal

Country of Origin:

France

Approvals:

CE

CSA

UL

Diameter:

22mm

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy