Apply to be a TradeMaster!
Main product image of Push-Button Switch, 22 mm Mounting Hole Dia, Trigger Action NC, XB4BT842
Magnifying glass
Hover image to zoom

Push-Button Switch, 22 mm Mounting Hole Dia, Trigger Action NC, XB4BT842

SKU:
XB4BT842
Rating:
(0)
Q&A:
(0)
Push-Button Switch, 22 mm Mounting Hole Dia, Trigger Action NC, XB4BT842
Magnifying glass
Hover image to zoom
$82.35 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red
Product Highlight: Diameter
40mm Diameter
Product Highlight: Material
Metal

Description

Push-Button Switch, 22 mm Mounting Hole Dia, Trigger Action NC

Specs

Country of Origin:

Czech Republic

Approvals:

UL

CE

CSA

Color:

Red

Diameter:

40mm

Material:

Metal

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy