Apply to be a TradeMaster!
Main product image of 250 V Red Lens Pilot Light, Screw Clamp, XB4BV64
Magnifying glass
Hover image to zoom

250 V Red Lens Pilot Light, Screw Clamp, XB4BV64

SKU:
XB4BV64
Rating:
(0)
Q&A:
(0)
250 V Red Lens Pilot Light, Screw Clamp, XB4BV64
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 2 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Voltage
250v
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal

Description

–
250 V Red Lens Pilot Light Round Lens, Screw Clamp Connector, 30mm Wide, Vibration Resistant, Water Resistant

Specs

–
Series:

XB4

Approvals:

UL

CE

CSA

Color:

Red

Voltage:

250v

Country of Origin:

France

Diameter:

22mm

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy