Apply to be a TradeMaster!
Main product image of Pilot Light, Harmony XB4, 22mm, Green, LED, 24 VAC DC, XB4BVB3
Magnifying glass
Hover image to zoom

Pilot Light, Harmony XB4, 22mm, Green, LED, 24 VAC DC, XB4BVB3

SKU:
XB4BVB3
Rating:
(0)
Q&A:
(0)
Pilot Light, Harmony XB4, 22mm, Green, LED, 24 VAC DC, XB4BVB3
Magnifying glass
Hover image to zoom
$45.51 each
In Stock
In Stock
Get 2 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal
Product Highlight: Color
Green
Product Highlight: Voltage
24V

Description

This Harmony XB4 plain lens modular green pilot light is supplied with 24V AC/DC, uses a universal LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Specs

Diameter:

22mm

Approvals:

CSA

UL

CE

Material:

Metal

Series:

XB4

Color:

Green

Country of Origin:

France

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy