Shop Resideo Sale
Main product image of 110-120 VAC at 50/60 Hz Red Lens LED Pilot Light, Screw Clamp, XB4BVG4
Magnifying glass
Hover image to zoom

110-120 VAC at 50/60 Hz Red Lens LED Pilot Light, Screw Clamp, XB4BVG4

SKU:
XB4BVG4
Rating:
(0)
Q&A:
(0)
110-120 VAC at 50/60 Hz Red Lens LED Pilot Light, Screw Clamp, XB4BVG4
Magnifying glass
Hover image to zoom
$81.27 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Red
Product Highlight: Material
Metal
Product Highlight: Diameter
22mm Diameter

Description

–
110-120 VAC at 50/60 Hz Red Lens LED Pilot Light Round Lens, Screw Clamp Connector, 30mm Wide, Vibration Resistant, Water Resistant

Specs

–
Product Type:

Pilot Light

Country of Origin:

France

Lens Type:

Plain

Illuminated:

Yes

Voltage:

120v

Color:

Red

Material:

Metal

Light Source:

LED

Series:

XB4

Approvals:

CSA

UL

CE

Diameter:

22mm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy