Shop Resideo Sale
Main product image of 230-240 VAC 50/60 Hz 30mm Round Lens LED Vibration And Water Resistant Pilot Light With Screw Clamp Connector (Red), XB4BVM4
Magnifying glass
Hover image to zoom

230-240 VAC 50/60 Hz 30mm Round Lens LED Vibration And Water Resistant Pilot Light With Screw Clamp Connector (Red), XB4BVM4

SKU:
XB4BVM4
Rating:
(0)
Q&A:
(0)
230-240 VAC 50/60 Hz 30mm Round Lens LED Vibration And Water Resistant Pilot Light With Screw Clamp Connector (Red), XB4BVM4
Magnifying glass
Hover image to zoom
$71.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Red

Description

–

This Harmony XB4 plain lens modular red pilot light is supplied with 230V to 240V AC, uses a universal LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy