Apply to be a TradeMaster!
Main product image of Push Button, Harmony XB4, 22mm, Green, LED, 24 VAC DC, 1NO, Flush, XB4BW33B5
Magnifying glass
Hover image to zoom

Push Button, Harmony XB4, 22mm, Green, LED, 24 VAC DC, 1NO, Flush, XB4BW33B5

SKU:
XB4BW33B5
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB4, 22mm, Green, LED, 24 VAC DC, 1NO, Flush, XB4BW33B5
Magnifying glass
Hover image to zoom
$69.27 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
Green
Product Highlight: Material
Metal

Description

–
This Harmony XB4 illuminated modular green push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses a universal LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Specs

–
Series:

XB4

Voltage:

24V

Country of Origin:

France

Diameter:

22mm

Color:

Green

Approvals:

UL

CSA

CE

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy