| Operator Type: | Flush |
|---|---|
| Voltage: | 110-120V |
| Illuminated: | Yes |
| Color: | Red |
| Contact Configuration: | 1NO + 1NC |
| Material: | Metal |
| Light Source: | LED |
| Lens Type: | Plain |
| Country of Origin: | France |
| Product Type: | Push Button |
| Diameter: | 22mm |
| Series: | XB4 |
| Approvals: | CSA CE UL |