Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Metal (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Metal (24-240 VAC/DC)

SKU:
XB4RFA02
Rating:
(0)
Q&A:
(0)
Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Metal (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$474.20 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB4 flush wireless and batteryless push button and receiver unit set is supplied with a set of 10 colored caps and uses a 24V to 240V AC input. It has a metal bezel. This wireless batteryless push button provides a simple and reliable solution for remote control of machines, conveyors and cranes. The button is easily installed into standard 22mm diameter panel cut-outs, while the receiver is DIN rail mountable.

  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • Product Certifications: GOST || CCC || CSA || UL || C-tick
  • Standards: IEC 60947-1 || IEC 60947-5-1 || CSA C22.2 No 14 || UL 508
  • Kit Composition: 1 22 mm || 1 push-button head 22 mm || 1 receiver || 1 set of caps || 1 fixing collars || 1 transmitter
  • Bandwidth: 5-5 MHz
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes
  • Customizable: no
  • Mercury Free: Yes
  • Product Or Component Type: wireless and batteryless package
  • Type Of Receiver: programmable receiver 2 relays)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Number Of Channels: 1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Control Type: wireless and batteryless push-button 22 mm assembled on fixing collar
  • Level Or Class: 5M00G7W
  • Warranty: 18 months
  • Radio Agreement: ANATEL || FCC || RSS || ARIB T66 || ICASA || SRRC
  • Antenna Gain: 0 dBi
  • Head Material: metal
  • Status Led: 1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
  • China Rohs Regulation: X
  • Antenna Type: omnidirectional
  • Modulation Technique: O-QPSK
  • Range Of Product: Harmony XB4R
  • [Us] Rated Supply Voltage: 24...240 V
  • Device Short Name: XB4R
  • Circularity Profile: N/A
  • Max Power Consumption In W: 1 mW
  • Compatibility Code: XB4R
  • Marking: CE

Specs

–
Color:

Red

Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy