Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Metal (24 VDC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Metal (24 VDC)

SKU:
XB4RFB01
Rating:
(0)
Q&A:
(0)
Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Metal (24 VDC)
Magnifying glass
Hover image to zoom
$211.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VDC
Product Highlight: Color
Black

Description

–
This ready-to-use pack is part of the range diameter 22mm wireless and batteryless pushbuttons XB4R metal. This pack comprises one wireless and batteryless metallic pushbutton assembled on fixing collar and one receiver. Pushbutton and receiver are factory-paired. The wireless and batteryless pushbutton reduces installation time and cost by eliminating wiring and associated equipment between the transmitters and the control panel. This technology also allows an operator to be mobile or have a control mounted on-board of a vehicle (trolley, truck, etc.). The pushbutton is always available and requires no maintenance (no battery needed).

  • [Us] Rated Supply Voltage: 24 V DC
  • Antenna Gain: 0 dBi
  • Max Power Consumption In W: 1 mW
  • [Us] Rated Supply Voltage: 24 V
  • Number Of Channels: 1
  • Marking: CE
  • Bandwidth: 5-5 MHz
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Control Type: wireless and batteryless push-button 22 mm assembled on fixing collar
  • Product Certifications: CCC || C-tick || GOST || CSA || UL
  • Compatibility Code: XB4R
  • Standards: UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1
  • Type Of Receiver: non-programmable receiver 1 relay)
  • Head Material: metal
  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony XB4R
  • Level Or Class: 5M00G7W
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Antenna Type: omnidirectional
  • Warranty: 18 months
  • Rohs Exemption Information: Yes
  • Modulation Technique: O-QPSK
  • Mercury Free: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Radio Agreement: ARIB T66 || RSS || ICASA || SRRC || FCC || ANATEL
  • Device Short Name: XB4R
  • Circularity Profile: N/A
  • Product Or Component Type: wireless and batteryless package
  • China Rohs Regulation: X
  • Customizable: no
  • Kit Composition: 1 22 mm || 1 fixing collars || 1 push-button head 22 mm || 1 transmitter || 1 receiver || 1 set of caps

Specs

–
Warranty:

18 Months

Voltage:

24 VDC

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy