Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Momentary (MO) NO Push-Button Switch, XB5AA61
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Momentary (MO) NO Push-Button Switch, XB5AA61

SKU:
XB5AA61
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Momentary (MO) NO Push-Button Switch, XB5AA61
Magnifying glass
Hover image to zoom
$52.85 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Green, Yellow, White, Black, Red, Blue

Description

–

This Harmony XB5, modular blue push button operates with a spring return / impulse mechanism and uses screw clamp terminals. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable visually at a distance thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Specs

–
Warranty:

18 Months

Color:

Green

Yellow

White

Black

Red

Blue

Product Type:

Push Button Controls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy