Apply to be a TradeMaster!
Main product image of Selector Switch with Contact Blocks, 2 Positions, Maintained (MA), Black Handle, XB5AD21
Magnifying glass
Hover image to zoom

Selector Switch with Contact Blocks, 2 Positions, Maintained (MA), Black Handle, XB5AD21

SKU:
XB5AD21
Rating:
(0)
Q&A:
(0)
Selector Switch with Contact Blocks, 2 Positions, Maintained (MA), Black Handle, XB5AD21
Magnifying glass
Hover image to zoom
$52.83 each
In Stock
In Stock
Get 2 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

Selector Switch with Contact Blocks: 2 Positions, Maintained (MA), Black Handle NEMA13 & 4X

Specs

Approvals:

CE

CSA

UL

Country of Origin:

France

Diameter:

22mm

Color:

Black

Series:

XB5

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy