Apply to be a TradeMaster!
Main product image of Complete Potentiometer, Harmony XB5, 22mm, XB5AD912R10K
Magnifying glass
Hover image to zoom

Complete Potentiometer, Harmony XB5, 22mm, XB5AD912R10K

SKU:
XB5AD912R10K
Rating:
(0)
Q&A:
(0)
Complete Potentiometer, Harmony XB5, 22mm, XB5AD912R10K
Magnifying glass
Hover image to zoom
$33.22 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Diameter
22mm Diameter

Description

–
This Harmony XB5, 22mm diameter potentiometer has a resistance of 10k ohms and uses screw clamp terminals. This potentiometer provides an external interface for controlling key parameters of automation components like drives and inverters. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 IP69 IP69K, making it ideal for operation in harsh environments. It is ideal for analog control (like speed control of motor) via the voltage or resistor input of variable speed drives. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery.

Specs

–
Approvals:

CSA

CE

UL

Country of Origin:

France

Series:

XB5

Material:

Plastic

Diameter:

22mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy