Shop Resideo Sale
Main product image of 22mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) NC/NO Push-Button Switch, XB5AS9445
Magnifying glass
Hover image to zoom

22mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) NC/NO Push-Button Switch, XB5AS9445

SKU:
XB5AS9445
Rating:
(0)
Q&A:
(0)
22mm Mounting Hole Dia. Maintained (MA) & Momentary (MO) NC/NO Push-Button Switch, XB5AS9445
Magnifying glass
Hover image to zoom
$198.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

This Harmony XB5, emergency stop 40mm mushroom head modular red push button operates with a latched key release (key no.455) mechanism and uses screw clamp terminals. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off) is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Specs

–
Product Type:

Push Button Controls

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy