Shop Resideo Sale
Main product image of 24 VAC/VDC at 50/60 Hz Green Lens LED Pilot Light, Screw Clamp, XB5AVB3
Magnifying glass
Hover image to zoom

24 VAC/VDC at 50/60 Hz Green Lens LED Pilot Light, Screw Clamp, XB5AVB3

SKU:
XB5AVB3
Rating:
(0)
Q&A:
(0)
24 VAC/VDC at 50/60 Hz Green Lens LED Pilot Light, Screw Clamp, XB5AVB3
Magnifying glass
Hover image to zoom
$72.48 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
Green
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic

Description

–
24 VAC/VDC at 50/60 Hz Green Lens LED Pilot Light Round Lens, Screw Clamp Connector, 30mm Wide, Vibration Resistant, Water Resistant

Specs

–
Approvals:

CE

UL

CSA

Voltage:

24V

Illuminated:

Yes

Lens Type:

Plain

Color:

Green

Product Type:

Pilot Light

Diameter:

22mm

Country of Origin:

France

Material:

Plastic

Light Source:

LED

Series:

XB5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy