Apply to be a TradeMaster!
Main product image of Pilot Light, Harmony XB5, 22mm, Grey, LED, 110...120 VAC, XB5EVG3
Magnifying glass
Hover image to zoom

Pilot Light, Harmony XB5, 22mm, Grey, LED, 110...120 VAC, XB5EVG3

SKU:
XB5EVG3
Rating:
(0)
Q&A:
(0)
Pilot Light, Harmony XB5, 22mm, Grey, LED, 110...120 VAC, XB5EVG3
Magnifying glass
Hover image to zoom
$14.79 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Voltage
110-120V
Product Highlight: Material
Plastic
Product Highlight: Color
Green

Description

–
This Harmony XB5, plain lens monolithic green pilot light is supplied with 110V to 120V AC, uses a universal LED and screw clamp terminals. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via universal LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Specs

–
Diameter:

22mm

Voltage:

110-120V

Approvals:

CE

CSA

UL

Series:

XB5

Country of Origin:

Indonesia

Material:

Plastic

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy