Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, w/o Battery, Plastic (24 VDC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, w/o Battery, Plastic (24 VDC)

SKU:
XB5RFA02
Rating:
(0)
Q&A:
(0)
Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, w/o Battery, Plastic (24 VDC)
Magnifying glass
Hover image to zoom
$474.20 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Red
Product Highlight: Voltage
24 VDC

Description

–
This ready-to-use pack is part of the range diameter 22mm wireless and batteryless pushbuttons XB5R plastic. This pack comprises one wireless and batteryless pushbutton assembled on fixing collar and one receiver. Pushbutton and receiver are factory-paired. It is uses a 24V to 240V AC/DC input. The wireless and batteryless pushbutton reduces installation time and cost by eliminating wiring and associated equipment between the transmitters and the control panel. The pushbutton is always available and requires no maintenance (no battery needed). It is supplied with a set of 10 colored caps. It weighs 230g. This wireless batteryless push button provides a simple and reliable solution for remote control of machines, conveyors and cranes.

  • Radio Agreement: SRRC || RSS || ARIB T66 || FCC || ICASA || ANATEL
  • Customizable: no
  • Product Certifications: UL || CCC || GOST || CSA || C-tick
  • Standards: CSA C22.2 No 14 || IEC 60947-5-1 || UL 508 || IEC 60947-1
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Max Power Consumption In W: 1 mW
  • Number Of Channels: 1
  • Modulation Technique: O-QPSK
  • Status Led: 1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
  • Rohs Exemption Information: Yes
  • Antenna Gain: 0 dBi
  • Device Short Name: XB5R
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Or Component Type: wireless and batteryless package
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Circularity Profile: ENVEOLI1103010EN
  • Mercury Free: Yes
  • Environmental Disclosure: ENVPEP101106EN
  • Range Of Product: Harmony XB5R
  • Antenna Type: omnidirectional
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Kit Composition: 1 transmitter || 1 set of caps || 1 receiver || 1 fixing collars || 1 22 mm || 1 push-button head 22 mm
  • Head Material: plastic
  • Level Or Class: 5M00G7W
  • Compatibility Code: XB5R
  • Warranty: 18 months
  • Type Of Receiver: programmable receiver 2 relays)
  • Control Type: wireless and batteryless push-button 22 mm assembled on fixing collar
  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • China Rohs Regulation: X
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Bandwidth: 5-5 MHz
  • Marking: CE

Specs

–
Warranty:

18 Months

Color:

Red

Voltage:

24 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy