Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Plastic (24 VDC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Plastic (24 VDC)

SKU:
XB5RFB01
Rating:
(0)
Q&A:
(0)
Harmony Wireless Push Button & Non-Configurable Receiver + 1 Black Cap, w/o Battery, Plastic (24 VDC)
Magnifying glass
Hover image to zoom
$195.00 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Voltage
24 VDC
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB5, flush black wireless push button and receiver unit set is supplied with a 24V DC input. This wireless batteryless push button provides a simple and reliable solution for remote control of machines, conveyors and cranes. The button is easily installed into standard 22mm diameter panel cut-outs, while the receiver is DIN rail mountable. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It provides robust wireless communications, for guaranteed operation even in the most electromagnetically disturbed environments. Its simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. It is easily installed into standard 22mm diameter cut-outs. It complies with most radio emission standards, for a guaranteed comfort during design and project approval.

  • Product Or Component Type: wireless and batteryless package
  • Max Power Consumption In W: 1 mW
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Radio Agreement: SRRC || ICASA || RSS || ANATEL || FCC || ARIB T66
  • Level Or Class: 5M00G7W
  • Standards: IEC 60947-5-1 || CSA C22.2 No 14 || IEC 60947-1 || UL 508
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • China Rohs Regulation: X
  • Circularity Profile: ENVEOLI1103010EN
  • Warranty: 18 months
  • Sustainable Offer Status: Green Premium product
  • Modulation Technique: O-QPSK
  • Customizable: no
  • Head Material: plastic
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Marking: CE
  • Range Of Product: Harmony XB5R
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Antenna Type: omnidirectional
  • Control Type: wireless and batteryless push-button 22 mm assembled on fixing collar
  • Rohs Exemption Information: Yes
  • Antenna Gain: 0 dBi
  • Number Of Channels: 1
  • [Us] Rated Supply Voltage: 24 V DC
  • Type Of Receiver: non-programmable receiver 1 relay)
  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • Product Certifications: UL || C-tick || GOST || CSA || CCC
  • Device Short Name: XB5R
  • Kit Composition: 1 transmitter || 1 set of caps || 1 receiver || 1 fixing collars || 1 22 mm || 1 push-button head 22 mm
  • Environmental Disclosure: ENVPEP101106EN
  • Compatibility Code: XB5R
  • Mercury Free: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Us] Rated Supply Voltage: 24 V
  • Bandwidth: 5-5 MHz

Specs

–
Color:

Black

Voltage:

24 VDC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy