Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Plastic (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Plastic (24-240 VAC/DC)

SKU:
XB5RMA04
Rating:
(0)
Q&A:
(0)
Harmony Wireless Push Button & Config. Receiver + 10 Colored Caps, Plastic (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$497.97 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Warranty
18 Months Warranty

Description

–
This ready-to-use pack is part of the range diameter 22mm wireless and batteryless pushbuttons XB5R plastic. This pack comprises one wireless and batteryless pushbutton assembled on fixing collar, in handy box and one receiver. Pushbutton and receiver are factory-paired. It is uses a 24V to 240V AC/DC input. The wireless and batteryless pushbutton reduces installation time and cost by eliminating wiring and associated equipment between the transmitters and the control panel. The pushbutton is always available and requires no maintenance (no battery needed). It is supplied with a set of 10 colored caps. It weighs 250g. This wireless batteryless push button provides a simple and reliable solution for remote control of machines, conveyors and cranes.

  • Rohs Exemption Information: Yes
  • Head Material: plastic
  • Device Short Name: XB5R
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • Marking: CE
  • Modulation Technique: O-QPSK
  • Antenna Type: omnidirectional
  • Sustainable Offer Status: Green Premium product
  • Warranty: 18 months
  • Radio Agreement: ANATEL || SRRC || ICASA || FCC || ARIB T66 || RSS
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Control Type: wireless and batteryless push-button handy box assembled on fixing collar
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Us] Rated Supply Voltage: 24...240 V
  • Status Led: 1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508
  • Bandwidth: 5-5 MHz
  • Compatibility Code: XB5R
  • Product Or Component Type: wireless and batteryless package
  • Circularity Profile: ENVEOLI1103010EN
  • Environmental Disclosure: ENVPEP101106EN
  • Range Of Product: Harmony XB5R
  • Level Or Class: 5M00G7W
  • Kit Composition: 1 22 mm || 1 transmitter || 1 set of caps || 1 receiver || 1 fixing collars || 1 push-button head 22 mm || 1 handy box
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Type Of Receiver: programmable receiver 2 relays)
  • Number Of Channels: 1
  • China Rohs Regulation: X
  • Product Certifications: CCC || CSA || C-tick || GOST || UL
  • Antenna Gain: 0 dBi
  • Max Power Consumption In W: 1 mW
  • Mercury Free: Yes
  • Customizable: no

Specs

–
Color:

Red

Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy