Shop Resideo Sale
Main product image of Harmony Wireless Push Button & Non-Config. Receiver + 10 Colored Caps, Plastic (24 VDC)
Magnifying glass
Hover image to zoom

Harmony Wireless Push Button & Non-Config. Receiver + 10 Colored Caps, Plastic (24 VDC)

SKU:
XB5RMB03
Rating:
(1)
Q&A:
(0)
Harmony Wireless Push Button & Non-Config. Receiver + 10 Colored Caps, Plastic (24 VDC)
Magnifying glass
Hover image to zoom
$262.71 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VDC
Product Highlight: Color
Red

Description

–
This Harmony XB5, flush black wireless push button and receiver unitset is supplied with 24V DC input and is mounted in a plastic handybox. This wireless batteryless push button with handybox is ideal for standalone remote control of conveyor and unaccessible machines. It is delivered pre-mounted in a handy box which saves the need for assembly in a cabinet. The receiver is also DIN rail mountable. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is easily installed into standard 22mm diameter cut-outs. It complies with most radio emission standards, for a guaranteed comfort during design and project approval.

  • Sustainable Offer Status: Green Premium product
  • Bandwidth: 5-5 MHz
  • Standards: CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Head Material: plastic
  • Marking: CE
  • Type Of Receiver: non-programmable receiver 1 relay)
  • [Us] Rated Supply Voltage: 24 V DC
  • Range Of Product: Harmony XB5R
  • Environmental Disclosure: ENVPEP101106EN
  • Communication Port Protocol: Zigbee IEEE 802.15.4
  • Control Type: wireless and batteryless push-button handy box assembled on fixing collar
  • Rohs Exemption Information: Yes
  • Product Or Component Type: wireless and batteryless package
  • Antenna Gain: 0 dBi
  • Antenna Type: omnidirectional
  • Product Certifications: UL || GOST || CCC || C-tick || CSA
  • Radio Agreement: RSS || SRRC || ICASA || FCC || ANATEL || ARIB T66
  • [Us] Rated Supply Voltage: 24 V
  • Customizable: no
  • Device Short Name: XB5R
  • Kit Composition: 1 22 mm || 1 transmitter || 1 set of caps || 1 receiver || 1 fixing collars || 1 push-button head 22 mm || 1 handy box
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Circularity Profile: ENVEOLI1103010EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • China Rohs Regulation: X
  • Warranty: 18 months
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Level Or Class: 5M00G7W
  • Modulation Technique: O-QPSK
  • Mercury Free: Yes
  • Number Of Channels: 1
  • Max Power Consumption In W: 1 mW
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Compatibility Code: XB5R

Specs

–
Warranty:

18 Months

Voltage:

24 VDC

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great!

I used this for a cycle stop button on an automotive final test cell. The operator gained the ability to stop the test cycle while in the vehicle away from the controls.
Gene
South Bend, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy