Apply to be a TradeMaster!
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Green (110-120 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Green (110-120 VAC)

Brand:
Schneider Electric
SKU:
XB7EV03GP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Green (110-120 VAC)
Magnifying glass
Hover image to zoom
$22.75 each
In Stock
In Stock
Get 16 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Voltage
110-120V
Product Highlight: Diameter
22mm Diameter
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Green

Description

–
This Harmony XB7, plain lens monolithic green pilot light is supplied with 120V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Reach Free Of Svhc: Yes
  • Bulb Base: integral LED
  • Product Or Component Type: pilot light
  • Mounting Diameter: 22 mm
  • Protective Treatment: TH
  • Shape Of Signaling Unit Head: round
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-1
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Device Short Name: XB7
  • Warranty: 18 months
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • Overvoltage Category: class II IEC 60536
  • China Rohs Regulation: X
  • Toxic Heavy Metal Free: Yes
  • Width: 29 mm
  • Cap/Operator Or Lens Colour: green
  • Sustainable Offer Status: Green Premium product
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Mercury Free: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Circularity Profile: ENVEOLI1805012EN
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Sale Per Indivisible Quantity: 10
  • Service Life: 70000 h at rated voltage and 25 °C
  • Supply Voltage Limits: 100-132 V AC
  • Ambient Air Temperature For Storage: -40-70 °C
  • Net Weight: 0.02 kg
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Light Source: LED
  • Light Source: LED
  • Device Presentation: monolithic product
  • Standards: UL 508 || IEC 60947-5-1 || IEC 60947-1 || JIS C8201-5-1 || CSA C22.2 No 14 || JIS C8201-1
  • Signalling Type: steady
  • [Us] Rated Supply Voltage: 120 V AC 50/60 Hz
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Height: 29 mm
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Environmental Disclosure: ENVPEP1805012EN
  • Range Of Product: Harmony XB7
  • Current Consumption: 18...21 mA
  • Ambient Air Temperature For Operation: -25-70 °C
  • Depth: 54 mm
  • Rohs Exemption Information: Yes

Specs

–
Material:

Plastic

Voltage:

110-120V

Series:

XB7

Country of Origin:

Indonesia

Approvals:

UL

CE

CSA

Diameter:

22mm

Warranty:

18 Months

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy