Shop Resideo Sale
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Yellow (230-240 VAC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Yellow (230-240 VAC)

SKU:
XB7EV05MP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Yellow (230-240 VAC)
Magnifying glass
Hover image to zoom
$27.49 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230-240 VAC
Product Highlight: Color
Yellow
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony XB7, plain lens monolithic yellow pilot light is supplied with 230V AC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Height: 29 mm
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Standards: CSA C22.2 No 14 || JIS C8201-5-1 || IEC 60947-1 || UL 508 || IEC 60947-5-1 || JIS C8201-1
  • Rohs Exemption Information: Yes
  • Protective Treatment: TH
  • Range Of Product: Harmony XB7
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end IEC 60947-1
  • Current Consumption: 16...20 mA
  • Ambient Air Temperature For Operation: -25-70 °C
  • Terminals Description Iso N°1: (X1-X2)PL
  • [Us] Rated Supply Voltage: 230...240 V AC 50/60 Hz
  • Net Weight: 0.02 kg
  • Supply Voltage Limits: 195-264 V AC
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Light Source: LED
  • Mercury Free: Yes
  • Mounting Diameter: 22 mm
  • Ip Degree Of Protection: IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Service Life: 70000 h at rated voltage and 25 °C
  • Tightening Torque: 0.8-1.2 N.m IEC 60947-1
  • Cap/Operator Or Lens Colour: yellow
  • Toxic Heavy Metal Free: Yes
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • China Rohs Regulation: X
  • Electromagnetic Compatibility: disturbing field emission class B conforming to IEC 55011
  • Device Presentation: monolithic product
  • Bulb Base: integral LED
  • Warranty: 18 months
  • Environmental Disclosure: ENVPEP1805012EN
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • [Ui] Rated Insulation Voltage: 250 V 3)IEC 60947-1
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Sale Per Indivisible Quantity: 10
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Sustainable Offer Status: Green Premium product
  • Depth: 54 mm
  • Reach Free Of Svhc: Yes
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV IEC 60947-1
  • Circularity Profile: ENVEOLI1805012EN
  • Device Short Name: XB7
  • Product Or Component Type: pilot light
  • Signalling Type: steady
  • Width: 29 mm
  • Shape Of Signaling Unit Head: round
  • Ambient Air Temperature For Storage: -40-70 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.

Specs

–
Voltage:

230-240 VAC

Color:

Yellow

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy