Apply to be a TradeMaster!
Main product image of Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (24 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (24 VAC/DC)

SKU:
XB7EV06BP
Rating:
(0)
Q&A:
(0)
Harmony XB7 Monolithic Pilot Light w/ Integral LED - Blue (24 VAC/DC)
Magnifying glass
Hover image to zoom
$27.16 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24 VAC/DC
Product Highlight: Color
Blue

Description

This Harmony XB7, plain lens monolithic blue pilot light is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Mercury Free: Yes
  • Bulb Base: integral LED
  • [Ui] Rated Insulation Voltage: 250 V 3)EN/IEC 60947-1
  • Circularity Profile: ENVEOLI1805012EN
  • Tightening Torque: 0.8-1.2 N.m EN 60947-1
  • Cap/Operator Or Lens Colour: blue
  • Electromagnetic Compatibility: disturbing field emission class B conforming to EN 55011
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Width: 29 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Overvoltage Category: class II IEC 60536
  • Terminals Description Iso N°1: (X1-X2)PL
  • Shape Of Screw Head: cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat 4 mm || slotted flat 5.5 mm
  • Reach Free Of Svhc: Yes
  • Connections - Terminals: screw clamp terminals, <= 2 x 1.5 mm squared with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22...2 x 2.5 mm squared without cable end EN/IEC 60947-1
  • Environmental Disclosure: ENVPEP1805012EN
  • Current Consumption: 20...27 mA
  • China Rohs Regulation: X
  • Height: 29 mm
  • Mounting Diameter: 22 mm
  • Standards: EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
  • Fixing Center: >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
  • Toxic Heavy Metal Free: Yes
  • Rohs Exemption Information: Yes
  • Device Mounting: fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
  • Nema Degree Of Protection: NEMA 4 UL 50 E || NEMA 12 UL 50 E
  • Warranty: 18 months
  • Range Of Product: Harmony XB7
  • Shock Resistance: 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Ambient Air Temperature For Operation: -25-70 °C
  • Device Presentation: monolithic product
  • Supply Voltage Limits: 19.2-30 V DC || 21.6-26.4 V AC
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV EN/IEC 60947-1
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Depth: 54 mm
  • Vibration Resistance: 5 gn 2-500 Hz)IEC 60068-2-6
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Sustainable Offer Status: Green Premium product
  • Product Or Component Type: pilot light
  • Service Life: 70000 h at rated voltage and 25 °C
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Protective Treatment: TH
  • [Us] Rated Supply Voltage: 24 V AC/DC 50/60 Hz
  • Net Weight: 0.02 kg
  • Ambient Air Temperature For Storage: -40-70 °C
  • Light Source: LED
  • Signalling Type: steady
  • Device Short Name: XB7
  • Shape Of Signaling Unit Head: round
  • Sale Per Indivisible Quantity: 10

Specs

Warranty:

18 Months

Voltage:

24 VAC/DC

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy